Flat Chisel with Hand Protection Grip Flat/Oval Overall Length 250 mm

Order Code: ZT4130935S

£52.99 Inc VAT (20%)


Description

Flat chisel with hand protection grip, flat/oval, overall length 250 mm. Supplied = assembled. Conforms to = DIN 6453. Blade width = 28 mm. Shaft shape = flat, oval. Shaft thickness = 13 mm. Shaft width = 23 mm. Product type = flat chisels. DIN 6453. Flat oval shape. Cutting edge can be resharpened. Quenched and tempered. Shaft stove enamelled in gold. Bright polish. Chrome-molybdenum.

See full description
Specifications for Flat Chisel with Hand Protection Grip Flat/Oval Overall Length 250 mm
  • Number of Pieces
    1
  • Blade Width
    28mm
  • Width on Shaft
    23mm
  • Overall Length
    250mm
  • Product Type
    Flat Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome