SDS+ Bent Spade Chisel - 40 x 250mm

Order Code: ZT1221802P

£9.99 Inc VAT (20%)


Description

Hardened steel hammer masonry chisel bits for general purpose applications. Hardened steel body for extra strength and reduced breakage. Suitable for Masonry, concrete and stone.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for SDS+ Bent Spade Chisel - 40 x 250mm
  • Overall Height
    0.29mm
  • Size
    25 x 4mm
  • Weight
    0.285kg
  • Length
    0.29mm
  • Width
    0.29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome