SDS+ Pointed Chisel - 250mm

Order Code: ZT1221803P

£6.99 Inc VAT (20%)


Description

Hardened steel hammer masonry chisel bits for general purpose applications. Hardened steel body for extra strength and reduced breakage. Suitable for Masonry, concrete and stone.

Specifications for SDS+ Pointed Chisel - 250mm
  • Overall Height
    0.25mm
  • Weight
    0.245kg
  • Size
    25mm
  • Length
    0.25mm
  • Width
    0.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome