Splitting chisel with plastic sleeve

Order Code: ZT2469947S

£24.99 Inc VAT (20%)


Description

Forged Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished 104 HS with protective hand guard 108 UNI With plastic handle

Specifications for Splitting chisel with plastic sleeve
  • Product Type
    Splitting Chisels
  • Blade Width
    26mm
  • Material
    Vanadium steel
  • Width on Shaft
    26mm
  • Shank Height
    7mm
  • Length
    240mm
  • Width
    31mm
  • Tip Angle
    60°
  • Height
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome