Stainless Steel Chisel Scraper 25 x 25 mm Length 165 mm

Order Code: ZT4132368S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Stainless steel chisel scraper, 25 x 25 mm, length 165 mm. Supplied = assembled. Length = 165 mm. Width = 25 mm. Shape = straight. Handle = 2-component handle. Worktop depth = 2.5 mm. Product type = scrapers. Full length stainless steel blade that can be resharpened. With fastening eyelet and hammer cap at the end of the handle. With ergonomically shaped, 2 component handle. Suited for use at extremely low temperatures. Extremely durable. Autoclavable (tools can be heated to over 100 °C to kill germs) Stainless steel, rust free and acid resistant. Ideal for removing stickers, seals and adhesive residues. Also suitable for cutting and chiselling sheet metal or spot welds. Extreme resistance to intergranular corrosion and oxidation.

See full description
Specifications for Stainless Steel Chisel Scraper 25 x 25 mm Length 165 mm
  • Length
    165mm
  • Worktop Depth
    2.5mm
  • Blade Material
    Stainless Steel
  • Shape
    Straight
  • Material
    Stainless Steel
  • Number of Pieces
    1
  • Width
    25mm
  • Product Type
    Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome