Tool Kit, Screwdrivers, Pliers, Hammers, Chisels, Weight 1.08 Kg

Order Code: ZT2726782S

£499.99 Inc VAT (20%)


Description

Tool kit, screwdrivers, pliers, hammers, chisels, weight 1.08 kg. Supplied = assembled. For width = 570 mm. For depth = 410 mm. Product type = tool kits. In soft foam inserts. Suitable for all tool trolleys in our product range (except jumbo versions) Organisation, overview and control of your tools. Practical for industry and trade. Inserts made of approx. 30 mm high PE foam. Two tone - missing parts are noticed immediately. Width x depth 570 x 410 mm. The inserts can be cut to size using a cutter (dimensions min. WxD 485 x 345 mm) Contents: - Combination pliers 180 mm - Side cutters 160 mm - Telephone pliers, straight 200 mm - Screwdriver 3 - 4 - 5.5 - 6.5 mm - Screwdriver PH 1 - PH 2 - Screwdriver TORX T10 - T15 - T20 - T25 - T30 - T40 - 7-fold pipe wrench 10'' - Fitter's hammer 300 g - Flat chisel, length 125 mm, 150 mm - Cross-cut chisel, length 125 mm - Drift punch 3 mm - Centre punch 4 mm - Cotter pin driver 4 mm

See full description
Specifications for Tool Kit, Screwdrivers, Pliers, Hammers, Chisels, Weight 1.08 Kg
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • For Width
    570mm
  • For Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome