01308P 14" Abrasive Cut-off Metal Saw 230V

Order Code: ZT1415344X

£199.99 Inc VAT (20%)


Description

The 350mm (14in) Abrasive cut off saw is capable of cutting all types of ferrous metals and is highly portable due to it's folding head and convenient carry handle.

Features and Benefits:
■ Ready to use upon opening the box
■ Quick adjustable Vice for greater efficiency in use
■ Cuts all types of ferrous metals
■ 0° to 45° mitre facility
■ Folding head with carry handle
■ Abrasive disc is supplied

Cutting Capacity at 90°:
Round = 130mm
Rectangular = 180 x 85mm
Square = 120mm
Section = 90 x 90mm

Cutting Capacity at 45°:
Round = 110mm
Rectangular = 100 x 80mm
Square = 90mm
Section = 90 x 90mm

See full description
Specifications for 01308P 14" Abrasive Cut-off Metal Saw 230V
  • Cutting Depth at 90°
    120mm
  • Blade Diameter
    350mm
  • Overall Width
    370mm
  • Arbor Diameter
    25.4mm
  • Maximum No Load Speed
    3,800rpm
  • Includes
    Abrasive Disc 350 x 2.5 x 25.4mm
  • Overall Height
    600mm
  • Cutting Mechanism
    Abrasive Disc
  • Max. Width Cut 45° Mitre
    100mm
  • Power Rating
    2.4W
  • Max. Width Cut 90° Mitre
    180mm
  • Weight
    15.7kg
  • Overall Length
    450mm
  • Mitre Capacity
    0 - 45°
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (T&Cs Apply)
  • MFR Part No.
    01308P
  • Supply Voltage
    230V
  • Cutting Action
    Abrasive Disc
  • No Load Speed
    3,800rpm
  • Height
    600mm
  • Length
    450mm
  • Cutting Capacity
    Max. Width Cut 45° Mitre: 100 mm
    Cutting Depth at 90°: 120 mm
    Max. Width Cut 90° Mitre: 180 mm
  • Power Source
    Electric
  • Width
    370mm
  • Model Number
    01308P
  • Power
    2,400W
  • Item
    Cut Off Saws
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome