0
1
2
3
4

S355CPS 355mm Steel Chop Saw 110V

Order Code: ZT1177057P

1,800W
£349.99 Inc VAT (20%)


Description

The TCT Chop Saw is designed for professional and DIY use, perfect for cutting steel plate, square tube, angle iron, pipe, and metal roofing. Its high-speed carbide-tipped blade ensures a clean, straight edge with no heat, burrs, or sparks, providing an instantly workable finish. The fast-action swivel vice allows cuts at angles ranging from 0-45°, while the hi-torque gearbox enhances motor performance and reduces load. Equipped with a pull-out collection tray for easy disposal of metal chips, this 110V chop saw is supplied with a 355mm mild steel TCT blade, ensuring precision and efficiency in various cutting tasks.

Features and Benefits
• Swivel vice allows quick adjustments for cuts between 0-45°
• Gearbox reduces strain on the motor, boosting performance during cuts
• Tray design ensures convenient removal of metal debris
• 110V chop saw supplied with a durable mild steel TCT blade
• V-block provides additional stability for precise cutting

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome