0
1

399782 Prima 7mm 3/8" x 24 Prima Niro Key Type Drill Chuck

Order Code: ZT1256728X

£83.99 Inc VAT (20%)


Description

Prima Key Type Drill Chuck for use on stationary drill machines, machine tools, corded and cordless drills.

Prima-Niro - Special type suitable for medical,laboratory and food technology

Features
• Stainless Steel
• Increased clamping force by the means of a chuck key
• High concentricity up to 0.15mm

See full description
Specifications for 399782 Prima 7mm 3/8" x 24 Prima Niro Key Type Drill Chuck
  • Chuck Capacity
    0.5 - 7.0mm
  • Key Number
    S1
  • Chuck Diameter
    23.7mm
  • Chuck Type
    Keyed
  • MFR Part No.
    399782
  • Length Closed/Open
    34.00mm - 42.5mm
  • Mount
    3/8" - 24
  • Length
    34.00 - 42.5mm
  • Item
    Drill Chucks
  • For Use With
    Power Drills
  • Diameter
    23.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome