Inc VAT (20%)
Makita impact drill fitted with a powerful 680w motor with 0 to 2,800rpm and 44,800bpm allowing the tool to take on the most demanding tasks. Fitted with extended life brushes for a longer work cycle and all ball bearing construction for more work between service intervals. Recessed lock-on button allows for continuous use. Soft grip handle increases operator comfort.
• Forward/reverse rotation.
• Large Trigger for easy operation.
• Variable speed control by trigger.
• Double Insulation.
• In-line positive grip design maximises power thrust.
No Load Speed:
0-2,800 rpm
Weight:
2 kg
Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
Power Rating:
680 W
Chuck Capacity:
1.5 to 13
Capacity:
Drilling Ø Masonry 16mm,Drilling Ø Steel 13mm,Drilling Ø Wood 30mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy