Prima-M 16mm Drill Chuck, Keyed, Mount B16 - 227152
0
1

Prima-M 16mm Drill Chuck, Keyed, Mount B16 - 227152

Order Code: ZT1260589XCopy

£61.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Prima-M Key Type Drill Chuck

Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349). For universal use

Chuck Features:
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from sprocket and drill chuck key
• Universally applicable for stationary use and on hand-operated drills

See full description
Specifications for Prima-M 16mm Drill Chuck, Keyed, Mount B16 - 227152
  • Chuck Diameter
    50mm
  • Chuck Type
    Keyed
  • Length Closed/Open
    67.5 - 86.5mm
  • Chuck Capacity
    3.0 - 16mm
  • MFR Part No.
    227152
  • Key Number
    S3
  • Mount
    B16
  • Length
    67.5 - 86.5mm
  • Item
    Drill Chucks
  • For Use With
    Power Drills