3401R Adjustable Circlip Pliers

Order Code: ZT1012073X

£8.49each Inc VAT (20%)
£849.00 minimum order value

Minimum order quantity: 100.

Description

Circlip pliers include a complete range of American Pattern pliers to complement the range of German Pattern and interchangeable head pliers. American Pattern adjustable jaw type. Jaw screw loosens to allow switching between external and internal circlips.

Specifications for 3401R Adjustable Circlip Pliers
  • Jaw Style
    Reversible
  • Maximum Circlip Capacity
    48mm
  • Overall Length
    210mm
  • Minimum Circlip Capacity
    18mm
  • Jaw Angle
    Straight
  • Number of Pieces
    1
  • Type
    Circlip Plier
  • Jaw Opening
    48mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome