B-08735 TCT Saw Blade MSM 30570GL 2.50

Order Code: ZT1025686X

£79.99 Inc VAT (20%)


Description

B-08735
305mm blade with specially formulated carbide tips precision ground for fast clean cutting. Developed to dampen vibration and be super quiet.
Dimensions: 305 x 30mm x 70T.
Bore: 30mm.
Kerf: 2.5mm
Rake: 0°.
Thickness: 1.9mm.

See full description
Specifications for B-08735 TCT Saw Blade MSM 30570GL 2.50
  • Bore Diameter
    30mm
  • Finish/Coating
    Uncoated
  • Cutting Edge Type
    Toothed
  • Kerf Width
    2.5mm
  • MFR Part No.
    B-08735
  • Blade Thickness
    1.9mm
  • Blade Diameter
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome