0
1
2
3

B-33744 Specialized Circular Saw Blade - 136mm x 20mm x 56T

Order Code: ZT4784835S

£60.99 Inc VAT (20%)


Description

The Makita B-33744/MCCS13656E Specialized Circular Saw Blade for Metal and Stainless Steel Cutting measures 136mm in diameter with a 20mm bore, giving a 1.1mm kerf. It fits the DCS552 Circular Saw. Specially formulated carbide with a unique tip design resists breakage on impact and lasts longer when cutting mild steel, sheet, pipe, channel and threaded rod. Cutting quicker and cleaner, Makita's metal cutting blades will outlast traditional abrasive discs by up to 30 times.

Features:
Specially formulated carbide tips precision ground for fast clean cutting
Low sparking and minimal dust production
Cool cuts with burr free edges
Reduced cost per cut
Specification:
Blade Diameter: 136 mm
Bore Size (Arbor Diameter) : 20 mm
Kerf dimension: 1.1 mm
Tooth Quantity: 56
Rake angle: 0°
Saw blade type: Specialized

See full description
Specifications for B-33744 Specialized Circular Saw Blade - 136mm x 20mm x 56T
  • Blade Diameter
    136mm
  • Product Type
    Circular Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome