BJC1022212 Biscuit Cutting Blade 102DMMX22BX12Z

Order Code: ZT1210689X

£49.99 Inc VAT (20%)


Description

Biscuit Joint Cutter Saw Blade

TCT blade designed to cut wooden jointing biscuits
• Manufactured with fixed carbide tips
• Anti-kickback for smooth action and safety during use
• Suitable for Panel material and solid wood

See full description
Specifications for BJC1022212 Biscuit Cutting Blade 102DMMX22BX12Z
  • Diameter
    12mm
  • Type
    ATB
  • Colour
    Silver
  • Weight
    0.165kg
  • Bore
    22mm
  • Number of Teeth
    12
  • Width
    0.225mm
  • Height
    0.225mm
  • Length
    0.225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome