DT10302 Extreme 2ND Fix Circular Saw Blade 184mm x 16mm x 24T

Order Code: ZT2602600S

£15.99 Inc VAT (20%)


Description

Dewalt DT10302 Extreme 2nd Fix Circular Saw Blade 184mm x 16mm x 24T The Dewalt DT10302 EXTREME 2nd Fix Circular saw blades are ideal for decorative wood cutting e.g. skirting boards, dado rails, architraves. Anti-vibration slots and ultra sharp teeth deliver a superior cut finish. They have a thin kerf to ensure less push force is required by the user, they cut straighter with reduced binding. Features: Nail tough Ultra Sharp Carbide Teeth reduces splintering Premium Grade Carbide for longer life and durability Optimised Face Shear and Face Grind for fast, accurate cutting Ultra-Thin Kerf Design for smooth cuts with reduced cutting force Anti-kickback design reinforces the carbide tip for impact resistance For use with portable and stationary saws C3 next-gen carbide up to 3 regrinds & 2x life (vs construction range) Resin-filled expansion slots dampen noise and vibration Ripping and cross-cutting natural timbers Cutting composite wood based sheet materials e.g. plywood, mdf and chipboard etc. mdf and chipboard etc. Specification: Tooth direction: Anti-clockwise Number of teeth: 24 Kerf thickness: 1.65mm Application material: Multi

See full description
Specifications for DT10302 Extreme 2ND Fix Circular Saw Blade 184mm x 16mm x 24T
  • Bore
    16mm
  • Diameter
    184mm
  • Blade Material
    Carbide
  • Product Type
    Circular Saw Blade
  • Kerf Width
    1.65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome