DT1963 Construction Circular Saw Blade Triple Pack 250 x 30mm x 24T & 40T (3 Pack)

Order Code: ZT2625981S

£53.99 Inc VAT (20%)


Description

Dewalt DT1963 Construction Circular Saw Blade Triple Pack with ultra-sharp cutting edges for splinter reduction
The Dewalt DT1963 is a 3 Pack of 250mm Construction Circular Saw Blades. Two are 250 x 30 x 24 Tooth and one is a 250 x 30 x 40 Tooth. These are extremely robust, nail-resistant construction saw blades for the toughest requirements. Designed for use on stationary circular saws for cutting natural woods and composite materials such as formwork, they enable simple to good lateral and longitudinal cutting results.

Features:
Anti-kick back shoulder
Construction grade carbide- resists chipping and cracking
Ultra sharp cutting edges - splinter reduction
Specification:
Blade Diameter: 250 mm / 10 Inch
Bore: 30 mm
Plate Thickness: 2.0 mm
Kerf Thickness: 3.0 mm
Tooth Count: 24 x2 and 40 x1
Grind Type: Alternate Top Bevel
Rake Angle: 10°

See full description
Specifications for DT1963 Construction Circular Saw Blade Triple Pack 250 x 30mm x 24T & 40T (3 Pack)
  • Pack Quantity
    3
  • Blade Material
    Carbide
  • Application
    Construction
  • Kerf Width
    3mm
  • Rake Angle
    10
  • Plate Thickness
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome