EVOBlade230SS TCT Saw Blade for Stainless Steel 230mm - 60 Teeth

Order Code: ZT1189900X

£75.99 Inc VAT (20%)


Description

Designed specifically to cut 302, 303 and 304 grades of Stainless Steel only. Material applications include: square tube, angle iron, stainless steel plate, diamond plate, pipe and tube.

Specifications for EVOBlade230SS TCT Saw Blade for Stainless Steel 230mm - 60 Teeth
  • Cutting Material
    Tungsten Carbide
  • Blade Type
    Sheet Metal
  • Application
    Stainless Steel
  • Usage Type
    Dry Cutting
  • Blade Diameter
    230mm
  • Kerf Width
    1.8mm
  • Bore Diameter
    25.4mm
  • Number of Teeth
    60
  • Maximum RPM
    3,000rpm
  • Blade Material
    Carbide
  • MFR Part No.
    EVOBLADE230SS
  • Cutting Edge Type
    Toothed
  • Item
    Circular Saw Blades
  • Number of Pieces
    1
  • Maximum No Load Speed
    3000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome