Multi Material Circular Saw Blade 160 x 20mm x 48T TCG

Order Code: ZT2597229S

£41.99 Inc VAT (20%)


Description

Irwin Multi Material Circular Saw Blade with construction grade tungsten carbide tips which retain their edge for longer and can be resharpened. Fully hardened plate with expansion slots help to dissipate heat and prevent warping. With Triple Chip Grind teeth (TCG) for an excellent cutting finish and a corrosion resistant coating for longer quality performance. This IRWIN Multi Material Circular Saw Blade has the following specifications: Blade Diameter: 160mm. Bore: 20mm. Teeth: 48. Kerf Thickness: 2.4mm. Tooth Config: TCG.

See full description
Specifications for Multi Material Circular Saw Blade 160 x 20mm x 48T TCG
  • Bore Diameter
    20mm
  • Rake Type
    TCG
  • Blade Diameter
    160mm
  • Number of Teeth
    48

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome