0
1

PTI 136mm x 20T x 20/10mm Thin Kerf Saw Blade 1.5mm for Cordless Saws

Order Code: ZT5518711S

136mm
£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Robust Professional quality TCT Circular Saw Blade. Hardened and precision balanced Micrograin Carbide Teeth for precision cutting on softwood, hardwood, MDF, plywood, fibreboard, sandwich panels etc. Features: Extra sharp oversized carbide teeth are precision tensioned for flawless cuts High quality steel used for high performance and long life Professional Quality Steel reduces vibration for a cleaner cut Thin kerf Blades for use on Cordless Saws Ultra thin body and thin kerf design enables more cuts per battery charge by reducing battery drain Designed to help noise reduction Can be re-sharpened Specification: Diameter: 136mm Teeth: 20T Bore: 20/10mm Kerf: 1.5mm Max RPM: 10000

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome