Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.55 | 4% |
10 - 19 | £10.11 | 8% |
20 + | £9.67 | 12% |
Robust Professional quality TCT Circular Saw Blade. Hardened and precision balanced Micrograin Carbide Teeth for precision cutting on softwood, hardwood, MDF, plywood, fibreboard, sandwich panels etc. Features: Extra sharp oversized carbide teeth are precision tensioned for flawless cuts High quality steel used for high performance and long life Professional Quality Steel reduces vibration for a cleaner cut Thin kerf Blades for use on Cordless Saws Ultra thin body and thin kerf design enables more cuts per battery charge by reducing battery drain Designed to help noise reduction Can be re-sharpened Specification: Diameter: 190mm Teeth: 24T Bore: 20mm Kerf: 1.8mm Max RPM: 6500
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy