S1227BEF Endurance Reciprocating Saw Blades for Heavy Metal 300mm (Pack of 5)

S1227BEF Endurance Reciprocating Saw Blades for Heavy Metal 300mm (Pack of 5)

Order Code: ZT3611169S

£23.99 Inc VAT (20%)
£27.9914% off


Description

The Bosch S1227BEF Endurance Reciprocating Saw Blades have a patented 2x2 fine tooth pitch geometry for easy cutting of Heavy Metal
The Bosch S1227BEF Endurance for Heavy Metal Reciprocating Saw Blades delivers precise and smooth straight cuts in metal. Suited to medium-thick to thick sheet metals (3-8 mm) , thin-walled closed and open profiles and pipes (<250 mm) Fine, precise cuts at accurate angles. Sold as a Pack of 5 Blades.

Features:
Patented full-contact design with concave-shaped cutting edge increases lifetime and speed
Effortless work thanks to patented 2x2 fine tooth pitch geometry. BIM blade is designed for cutting steel materials
Tooth pitch (1.4+1.8 mm) for cutting thin-wall steel pipes and profiles
Long length for a 250 mm cutting capacity
Specification:
Tooth Design: Micro Edge Geometry
Tooth Spacing: 1.4+1.8mm
Tooth Pitch: 14+18tpi
Total Length: 300mm
Pack Quantity: 5

See full description
Specifications for S1227BEF Endurance Reciprocating Saw Blades for Heavy Metal 300mm (Pack of 5)
  • Pack Quantity
    5
  • Application
    Heavy Metal
  • Product Type
    Reciprocating Saw Blades
  • Total Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome