Weldtec Circular Saw Blade 190 x 30mm x 40T ATB

Order Code: ZT2596945S

£25.99 Inc VAT (20%)


Description

Irwin Weldtec Circular Saw Blade with welded carbide teeth for a substantially stronger tooth bond and longer life. The ultra compact carbide is 70% tougher than standard carbide for superior sharpness and cut quality. The blades have innovative heat vents, and the fully hardened plate runs truer for longer and with more accuracy. They have alternate top bevel teeth (ATB) for cross cutting and ripping in all woods. Suitable for use with handheld corded machines. This IRWIN Weldtec Circular Saw Blade has the following specifications: Blade Diameter: 190mm. Bore: 30mm. Teeth: 40. Kerf Thickness: 2.4mm. Tooth Config: ATB.

See full description
Specifications for Weldtec Circular Saw Blade 190 x 30mm x 40T ATB
  • Rake Angle
    15
  • Blade Diameter
    190mm
  • Bore Diameter
    30mm
  • Rake Type
    ATB
  • Number of Teeth
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome