Wood Cutting Circular Saw Blade 355 x 2.8 x 25.4mm x 60T EVLGW355TC60

Wood Cutting Circular Saw Blade 355 x 2.8 x 25.4mm x 60T EVLGW355TC60

Order Code: ZT2423676SCopy

£69.99 Inc VAT (20%)


Description

This Evolution carbide-tipped metal cutting saw blade is ideal for cutting wood. A hardened blade body ensures the blade runs truer for longer. High-grade carbide teeth offer increased durability. Evolution blades have been designed for Evolution cutting saws, but they can also be fitted to other brands. Made in Japan. Specification Diameter 355mm Bore 25.4mm Teeth 60 Kerf 2.8mm Max. Speed 3,900/rpm

Specifications for Wood Cutting Circular Saw Blade 355 x 2.8 x 25.4mm x 60T EVLGW355TC60
  • Bore Diameter
    25.4mm
  • Blade Diameter
    355mm
  • Number of Teeth
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome