5008 MGAJ Circular Saw 210mm 1800W 240V MAK5008MGJ

Order Code: ZT2423677S

£239.99 Inc VAT (20%)


Description

The Makita 5008 MGAJ Circular Saw is a lightweight tool with the additional safety feature of an electric brake. It also has a magnesium die cast base, blade case and safety cover. It has an easy to read cut-depth scale with the two most frequently used numbers, 19mm (3/4in) and 13mm (1/2in) stamped in larger size. For improved visibility, the circular saw has a built-in job light using a twin LED light. Specification Input Power 1,800W No Load Speed 5,200/min. Blade 210 x 30mm Bore Max Cut @90º 75.5mm, @45º 57mm, @50º 51.5mm Weight 5.1kg Makita 5008 MGAJ 210mm Circular Saw 1800 Watt 240 Volt Version.

See full description
Specifications for 5008 MGAJ Circular Saw 210mm 1800W 240V MAK5008MGJ
  • Depth of Cut (45°)
    57mm
  • Power Source
    Corded 240V
  • Input Power
    1800W
  • Blade Diameter
    210mm
  • Depth of Cut (90°)
    75.5mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome