C3606DA/J3Z Multi-Volt Circular Saw 165mm 36V Bare Unit HIKC3606DAJ3

C3606DA/J3Z Multi-Volt Circular Saw 165mm 36V Bare Unit HIKC3606DAJ3

Order Code: ZT1460960SCopy

£399.99 Inc VAT (20%)


Description

The HiKOKI C3606DA Multi-Volt Circular Saw has a high overload capacity and offers 2 cutting speeds Power Mode for a high cutting speed and Silent Mode reduces noise and improves motor efficiency. Soft start provides improved control and there also a blower function and LED work light for high visibility when cutting. The saw has a compact, lightweight design that is easy to handle. The fluorine coated base enables smooth cutting. Specification No Load Speed Power Mode 4,300/min., Silent Mode 2,000/min. Max. Cutting Depth @90º 66mm Blade 165mm x 20mm Bore Weight 2.7kg The HiKOKI C3606DA/J3Z Multi-Volt Circular Saw is supplied as a bare unit. Batteries are NOT included.

See full description
Specifications for C3606DA/J3Z Multi-Volt Circular Saw 165mm 36V Bare Unit HIKC3606DAJ3
  • No Load Speed
    4,300/2,000
  • Supply Voltage
    36V
  • MFR Part No.
    HIKC3606DAJ3
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    20mm
  • Power Source
    Cordless 36V
  • Depth of Cut (90°)
    66mm
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome