Features:
- Electric (AC) Cutting Speed *1
- Best in class overload capacity *2
- Silent Mode improves motor efficiency and results in approx. 5dB less noise than Power Mode
- Overload protection
- Cutting depth adjustment system
- High-intensity LED
- Blower Function
- Backward saw dust exhaust (connectable to a dust extractor)
- Soft Start
Product Name | Price | ||||||||
---|---|---|---|---|---|---|---|---|---|
CD3605DAJ3z 36V Multi-volt 125mm Circular Saw (Body Only) | --- | 125 mm | --- | --- | --- | --- | --- | £229.99Inc VATGet it by Tue, 18th Mar | |
C3606DAJRZ 36V Multi Volt Circular Saw 165MM 2X2.5 Ah | Lithium-Ion | 165 mm | 165 mm | 36 V | 2.5 A·h | Brushless | 66 mm | £619.99Inc VATGet it in 13-16 days | |
C3606DAJ3Z 36V Multi-volt Circular Saw 165MM Body Only | Lithium-Ion | 165 mm | 165 mm | 36 V | --- | Brushless | 66 mm | £319.99Inc VATGet it in 13-16 days | |
C3607DAJRZ 36V Multi Volt Circular Saw 185MM 2X2.5 Ah | Lithium-Ion | 185 mm | 185 mm | 36 V | 2.5 A·h | Brushless | --- | £799.99Inc VATGet it in 13-16 days | |
C3607DAJ3Z 36V Multi Volt Circular Saw 185MM Body Only | Lithium-Ion | 185 mm | 185 mm | 36 V | --- | Brushless | --- | £399.99Inc VATGet it in 13-16 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy