C9U3J6Z 240V Circular Saw 235MM 2000W with Case

C9U3J6Z 240V Circular Saw 235MM 2000W with Case

Order Code: ZT1040047PCopy

£269.99 Inc VAT (20%)


Description

The C92U Circular saw has a powerful motor with electric brake for extra safety, a unique angle setting system ensuring accuracy of 90° cuts and an adjustable metal cut line guide and a high power to weight ratio. Features include a heavy duty aluminium base with fluorine polymer coating, a soft grip handle, large knob for easy cutting depth adjustment, spindle lock for easy blade replacement, external brush caps for ease of maintenance and a handy blower system to ensure the cut line is always visible.

See full description
Specifications for C9U3J6Z 240V Circular Saw 235MM 2000W with Case
  • Supply Voltage
    240V
  • Model Number
    C9U3J6Z
  • Power Rating
    2000W
  • No Load Speed
    5,000rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Features
    Die-Cast Aluminium Base
    Riving Knife
    Spindle Lock
  • Weight
    6.8kg
  • Capacity
    Max. Cutting Depth 45° 65mm
    Max. Cutting Depth 90° 86mm
  • Blade Size
    Blade Ø 235 x 30mm
  • MFR Part No.
    C9U3J6Z
  • Size & Weight
    Length 397mm
    Weight 6.8Kg
  • Contents
    C9U2
    Carry Case
    Dust Collection Adaptor
    Guide
    Spanner
    TCT 20T Saw Blade
  • Blade Thickness
    30mm
  • Voltage
    240V
  • Item
    Corded Circular Saw
  • Includes
    C9U2
    Carry Case
    Dust Collection Adaptor
    Guide
    Spanner
    TCT 20T Saw Blade
  • Blade Diameter
    235mm
  • Bevel Capacity
    45°
  • Power Source
    Electric
  • Bore
    30mm
  • Cutting Capacity
    Max. Cutting Depth 45° 65mm
    Max. Cutting Depth 90° 86mm
  • Length
    397mm
  • Power
    2000W
  • Product Type
    Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome