Circular Saw 20V 150mm - Body Only
0
1
2
3

Circular Saw 20V 150mm - Body Only

Order Code: ZT1225195PCopy

£79.99 Inc VAT (20%)


Description

Powerful, lightweight cordless circular saw suitable for cutting wood, board and soft metals. Durable composite housing with soft grip for added comfort. Tool-free adjustment of cutting angle, depth and width. Built-in laser guide for accurate cutting. Supplied with Ø150mm saw blade. 2-Stage operation switch for added safety. Requires compatible 20V battery and mains charger, sold separately.

Specifications for Circular Saw 20V 150mm - Body Only
  • MFR Part No.
    CP20VCS
  • Blade Diameter
    Ø150mm
  • Weight
    2.54kg
  • Disc Bore Size
    10mm
  • No Load Speed
    4200rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome