DCS572N XR Brushless Circular Saw 184mm 18V Bare Unit DEWDCS572N
0
1
2

DCS572N XR Brushless Circular Saw 184mm 18V Bare Unit DEWDCS572N

Order Code: ZT1276510PCopy

£249.99 Inc VAT (20%)


Description

The DEWALT DCS572 XR Circular Saw has a powerful brushless motor for extended run time and service life. With a tool-free, variable adjustment bevel angle from 0° to 57° and a depth level scale for precise cutting depth setting. The additional handle and an electronic brake provide safe 2-handed work. Its stable block construction provides low vibration running and increased service life. A spindle lock allows for quick, easy blade change. Ideal for general-purpose ripping, cross-cutting and bevelling, for wood and other construction materials. Bare Unit, No Battery or Charger. Specifications: No Load Speed: 5,500/min.Max. Cutting Depth: @90º 58mm, @45° 44mm.Blade: 184mm, 16mm Bore.Bevel Capacity: 57°.Weight: 3.6kg.

See full description
Specifications for DCS572N XR Brushless Circular Saw 184mm 18V Bare Unit DEWDCS572N
  • MFR Part No.
    DCS572N-XJ
  • No Load Speed
    5,500
  • Supply Voltage
    18V
  • Bore Diameter
    16mm
  • Blade Diameter
    184mm
  • Depth of Cut (90°)
    58mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Depth of Cut (45°)
    44mm
  • Product Type
    Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome