DCS577T2 FlexVolt XR High Torque Circular Saw 190mm 54V 2 x 2.0Ah Li-ion DEWDCS577T2
0
1
2
3

DCS577T2 FlexVolt XR High Torque Circular Saw 190mm 54V 2 x 2.0Ah Li-ion DEWDCS577T2

Order Code: ZT1459928SCopy

£639.99 Inc VAT (20%)


Description

The DEWALT DCS577 XR FlexVolt High Torque Circular Saw is part of the XR FlexVolt platform offering unrivalled runtime and performance. Heavy-duty construction applications can be completed without the need for mains power. Its high torque brushless motor delivers up to 5,800rpm of power, perfect for first fix applications. The diamond bore drive system transmits the generated high torque more effectively, delivering superior performance and faster cuts. The gearbox and blade guard are made from robust aluminium for greater durability. This circular saw incorporates an easy-to-use tool free depth adjustment, 65mm at 90/ 50mm at 45, that allows for quick adjustments saving time and ease. Fitted with an over moulded rear handle for improved comfort and grip whilst cutting longer materials. Its also Airlock compatible dust extraction system for safer cleaner environment. Tool connect ready for jobsite connectivity of inventory management (Tag Not Included). Specification No Load Speed 5,800/min. Max. Cutting Depth 65mm @ 90º, 50mm @ 45 Blade 190 x 30mm Bore The DEWALT DCS577T2 FlexVolt XR High Torque Circular Saw is supplied with 2 x 18/54V 6.0/2.0Ah FlexVolt Li-ion Batteries 1 x 18-54V FlexVolt Li-ion Charger

See full description
Specifications for DCS577T2 FlexVolt XR High Torque Circular Saw 190mm 54V 2 x 2.0Ah Li-ion DEWDCS577T2
  • No Load Speed
    5,800
  • Supply Voltage
    54V
  • MFR Part No.
    DEWDCS577T2
  • Bore Diameter
    30mm
  • Blade Diameter
    190mm
  • Power Source
    Cordless 54V
  • Depth of Cut (45°)
    50mm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Depth of Cut (90°)
    65mm
  • Product Type
    High Torque Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome