DWE575K-LX 190mm 1600W Circular Saw 110V & Kitbox

Order Code: ZT1028000X

£249.99 Inc VAT (20%)


Description

DWE575K
Variable adjustment of the mitre angle to 57°.
Power input: 1,600W. No load speed: 5,200rpm.
Blade dia./bore: 190/30mm.
Bevel capacity: 57°.
Max. depth of cut: @ 90° = 67mm, @ 45° = 49mm.
Dimensions (L x H): 355 x 245mm.
Weight: 4.00kg.
Accessories: precision 18 tooth saw blade, rip fence,
blade spanner, heavy duty carrying case.

See full description
Specifications for DWE575K-LX 190mm 1600W Circular Saw 110V & Kitbox
  • No Load Speed
    5,200rpm
  • Capacity
    Max. Depth of Cut 45° 49mm.
    Max. Depth of Cut 90° 67mm.
    Bevel capacity 0-57°.
  • Bevel Angle
    57°
  • MFR Part No.
    DWE575K-LX
  • Model Number
    DWE575
  • Bore Diameter
    30mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    110V
  • Blade Size
    Blade Ø 190 x 30mm
  • Contents
    Rip Fence
    Dust Extraction Spout
    Spanner
    Heavy Duty Carry Case
    Precision 24T Saw Blade
  • Features
    Scale for Precise Cutting Depth Setting to 67mm
    Additional Handle is Included for Safe Two Handed Work
    Stable Block Construction Ensures Low Vibration Running & Long Service Life
    Variable Adjustment of the Bevel Angle to 57°
    It has a Protection Hood for up to 95% Sawdust Extraction
  • Weight
    4kg
  • Size & Weight
    Length 355mm
    Weight 4.0Kg
    Height 245mm
  • Power Rating
    1950W
  • Bore
    30mm
  • Cutting Capacity
    Bevel capacity 0-57°.
    Max. Depth of Cut 90° 67mm.
    Max. Depth of Cut 45° 49mm.
  • Blade Diameter
    190mm
  • Power Source
    Electric
  • Power
    1950W
  • Voltage
    110V
  • Includes
    Dust Extraction Spout
    Rip Fence
    Precision 24T Saw Blade
    Spanner
    Heavy Duty Carry Case
  • Height
    245mm
  • Bevel Capacity
    57°
  • Blade Thickness
    30mm
  • Length
    355mm
  • Item
    Corded Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome