DWE575K Precision Circular Saw & Kitbox 190mm 1600W 240V DEWDWE575K

Order Code: ZT1463189S

£249.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DWE575K Precision Circular Saw is a general purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials. Its high torque motor provides durability and power for cutting job site and joinery materials. Has a scale for precise cutting depth setting to 67 mm, and has variable adjustment of the bevel angle to 57 degrees. Its stable block construction ensures low vibration running and long service life. An additional handle is included for safe two-handed work. This circular saw has optimum balance for safe, fatigue-free operation. It has a protection hood for up to 95% sawdust extraction. Supplied with precision 24 tooth saw blade, rip fence, blade spanner, dust extraction spout, and heavy-duty carry case. Specification Input Power 1,600 Watt. No Load Speed 5,200/min. Max Cutting Depth @90 67mm, @45 49mm. Blade 190x30mm Bore, 24 Tooth. Bevel Capacity 57. Length 355mm. Height 245mm. Weight 4.0 kg. DEWALT DWE575K 190mm Precision Circular Saw 1600W 240 Volt Version.

See full description
Specifications for DWE575K Precision Circular Saw & Kitbox 190mm 1600W 240V DEWDWE575K
  • Supply Voltage
    240V
  • No Load Speed
    5,200
  • Blade Size
    190mm
  • MFR Part No.
    DEWDWE575K
  • Blade Diameter
    190mm
  • Power Source
    Corded 240V
  • Bore Diameter
    30mm
  • Depth of Cut (45°)
    49mm
  • Depth of Cut (90°)
    67mm
  • Input Power
    1600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome