0
1

DWE6005 Laminate Trimmer 600W Variable Speed 240V

Order Code: ZT2818555S

£159.99 Inc VAT (20%)


Description

Dewalt DWE6005 Laminate Trimmer 600W Variable Speed
Features:
Especially for small radius, chamfers and shaping edges
Light weight makes it ideal for one hand use and accurate work
Copy follower system with 10 mm ball bearing , comfort and precision
Spindle lock mechanism for quick and easy cutter changes with a single spanner
Variable speed control 16000 - 34000 rpm enables router bit to be optimised for application
D-Base design to allow the user maximum support on the workpiece
Depth ring and clamping mechanism combine to give the user an accurate depth of cut adjustment
LED light gives the user increased visability
Clear base gives the user a clear line of sight to cutter & workpiece
Comes with:
D shaped base
6 mm (1/4" UK) collets
Copy follower
Fence
17 mm spanner
Dust extraction adapter
Specification:
Power Input 590 Watts
Power Output 340 Watt
No Load Speed 16000 - 34000 rpm
Plunge Stroke/Movement 22 mm
Collet Size 6 (1/4" GB / LX) mm
Max. Cutter Diameter 29 mm
Length 110 mm
Height 205 mm
Hand/Arm Vibration 2.5 m/s2
Uncertainty K 1 (Vibration) 1.5 m/s_
Sound Pressure 78 dB(A)
Sound Pressure Uncertainty 3 dB(A)
Sound Power 89 dB(A)
Sound Power Uncertainty 3 dB(A)

See full description
Specifications for DWE6005 Laminate Trimmer 600W Variable Speed 240V
  • Height
    205mm
  • Power Rating
    600W
  • Product Type
    Laminate Trimmer
  • Supply Voltage
    240V
  • Length
    110mm
  • Power Output
    340W
  • Power Input
    590W
  • Blade Diameter
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome