0
1
2

GKS 10.8 V-LI Circular Saw (2 x 2.0 Ah, L-BOXX)

Order Code: ZT1034420P

£229.99 Inc VAT (20%)


Description

Perfect for cutting laminate flooring and similar, this compact circular saw gives a powerful cut in wood up to maximum depth of 26.5mm at 90° and 17mm at 45°. The base is adjustable for depth and has an angle scale. The thin kerf TCT blade draws less power from the machine with less waste than a thicker kerf blade to ensure quick progress through the material.
- The smallest professional universal saw;
- The most compact design in its class for perfect handling and versatile applications in wood, metal and plastic;
- Excellent ergonomics: small grip circumference and light weight (only 1.2 kg) for maximum comfort;
- Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery;
- Outstanding view of the cutting line thanks to bright LED;
- Robust aluminium base plate for precise cuts;
- Tool comes complete with parallel guide and guide rail adapter optimised for Bosch guide rail system. Dust extraction adapter compatible with Bosch dust extraction system;
- Compatible with guide rail.
Comes with 1x GKS 12V-26 (10.8 V-LI) Circular Saw, 2x 2.0Ah Li-Ion Batteries, 1x GAL 1230 CV Charger, 1x Dust Extraction Adapter, 1x Parallel Guide/Guide Rail Adapter, 1x Saw Blade for Wood, 1x Allen Key, 1x L-Boxx Inlay for Tool & Charger, 1x L-Boxx Carry Case.

See full description
Specifications for GKS 10.8 V-LI Circular Saw (2 x 2.0 Ah, L-BOXX)
  • No Load Speed
    1400rpm
  • Blade Diameter
    85mm
  • Battery Type
    Lithium-Ion
  • Cutting Depth at 45°
    17mm
  • Arbor
    15mm
  • MFR Part No.
    0 601 6A1 070
  • Battery Capacity
    2A·h
  • Model Number
    GKS 10.8 V-LI
  • Number of Batteries Supplied
    2
  • Voltage
    10.8V
  • Brushed or Brushless
    Brushed
  • Cutting Depth at 90°
    26.5mm
  • Cutting Capacity
    Cutting Depth at 90°: 26.5
    Cutting Depth at 45°: 17
  • Bore
    15mm
  • Power Source
    Battery
  • Item
    Cordless Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome