0
1

GKS 18 V-57 Professional 165MM Circular Saw Body Only Version - No Batteries Or Charger Supplied - 0 601 6A2 200

Order Code: ZT1254260X

£209.99 Inc VAT (20%)


Description

• Fast sawing rate and long runtime thanks to powerful motor.

• Robust design

• LED work Light.

• Intelligent Brake System

See full description
Specifications for GKS 18 V-57 Professional 165MM Circular Saw Body Only Version - No Batteries Or Charger Supplied - 0 601 6A2 200
  • Model Number
    GKS 18V-57
  • MFR Part No.
    0 601 6A2 200
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    0
  • Noise/ Vibration Information
    Sound Pressure Level 80 dB(A)
    Sound Power Level 91 dB(A)
    Sound Uncertainty Level K 3.0 dB
  • Contents
    Parallel Guide
    1x Saw Blade
    Dust Extraction Adapter
    Hex Key
  • No Load Speed
    3900rpm
  • Item
    Cordless Circular Saw
  • Power Source
    Battery
  • Voltage
    18V
  • Bore
    20mm
  • Brushed or Brushless
    Brushed
  • Blade Diameter
    165mm
  • Includes
    Dust Extraction Adapter
    Parallel Guide
    Hex Key
    1x Saw Blade
  • Noise/Vibration Information
    Sound Power Level 91 dB(A)
    Sound Pressure Level 80 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome