0
1

GKS 18V-LI Li-ion Circular Saw 2X4.0AH Li-ion Batt

Order Code: ZT1188781X

£799.99 Inc VAT (20%)


Description

Charging time: 30 minutes
Bevel capacity: 50mm
Blade size: 165mm
Depth capacity 0°/45°/90° bevel : 52mm/40mm/36mm
Idle Blade Speed: 3,900rpm

See full description
Specifications for GKS 18V-LI Li-ion Circular Saw 2X4.0AH Li-ion Batt
  • Length
    228mm
  • Battery Capacity
    4A·h
  • Contents
    /1 L-BOXX inlay for tool and charger
    L-BOXX 238
    TC Saw Blade, Ø165 mm
    2 x battery GBA 18V 5.0 Ah
    GAL 1880 CV Quick Charger
  • Cutting Depth at 45°
    40mm
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Arbor
    20mm
  • No Load Speed
    3900rpm
  • Battery Type
    Lithium-ion
  • Height
    340mm
  • Model Number
    GKS 18V-Li
  • Brushed or Brushless
    Brushed
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Blade Diameter
    165mm
  • Cutting Depth at 90°
    51mm
  • MFR Part No.
    0 601 66H 076
  • Cutting Capacity
    Cutting Depth at 90°: 51
    Cutting Depth at 45°: 40
  • Bore
    20mm
  • Item
    Cordless Circular Saw
  • Includes
    TC Saw Blade, Ø165 mm
    L-BOXX 238
    GAL 1880 CV Quick Charger
    /1 L-BOXX inlay for tool and charger
    2 x battery GBA 18V 5.0 Ah
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome