GKS85 9Inch/225mm Hand Held Circular Saw 110V

GKS85 9Inch/225mm Hand Held Circular Saw 110V

Order Code: ZT2626316SCopy

£249.99 Inc VAT (20%)


Description

Bosch 0 601 57A 060 9" handheld circular saw
The Bosch GKS85 is a very powerful and high capacity circular saw made to the very best quality

Features:
Powerful 2200 W motor for high torque in solid wooden planks and wet beams - with cutting depths of up to 85 mm
Even withstands impacts on the hardest ground thanks to the punched metal base plate and closed aluminium pendulum guard
High overload capability for long lifetime of the motor, even under extreme load
High torque - even in wet wood
Dust-free view of the work space and score line thanks to optimised chip deflector and turbo blower
Integrated rail guide in the base plate for accurate sawing with the guide rail
Spindle lock
Dust extraction
Smooth start
Comes with:
1 x TC saw blade, 235 mm diameter
Allen key KW 5
Parallel guide
Specification:
Technical data:

Rated power input 2,200 W
No-load speed 5.000 rpm
Weight without cable 7,5 kg
Saw blade bore 30,0 mm
Saw blade diameter 235 mm
Cutting depth:

Cutting depth (90°) 85 mm
Cutting depth (45°) 65 mm

See full description
Specifications for GKS85 9Inch/225mm Hand Held Circular Saw 110V
  • Product Type
    Circular Saw
  • Power Rating
    2200W
  • Supply Voltage
    110V
  • Blade Diameter
    235mm
  • Weight
    7.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome