HD18 CS-402B 55mm M18 Cordless Circular Saw, 2x 4.0ah Battery Packs and Charger In Tool Bag

HD18 CS-402B 55mm M18 Cordless Circular Saw, 2x 4.0ah Battery Packs and Charger In Tool Bag

Order Code: ZT3944465SCopy

£539.99 Inc VAT (20%)


Description

Milwaukee HD18CS-402B Circular Saw 2 x 18v x 4.0Ah REDLITHIUM Batteries using REDLINK overload protection electronics in tool and battery packs delivers superb extended durability, the powerful Milwaukee motor easily cuts through most timbers at around 3500rpm

Features and Benefits:

■ Large 50° bevel facility
■ Magnesium upper and lower guards provide for excellent durability for impact resistance
■ Superb visibility of the cutting line
■ Electronic motor brake, saw blade stops within seconds
■ Individual battery cell monitoring optimises tool run time and ensures long term pack durability
■ Fuel gauge displays remaining charge
■ REDLITHIUM™-ION battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
■ Flexible battery system: works with all MILWAUKEE® M18™ batteries
The 165mm x 24 tooth saw blade powers through plenty of material around the site

See full description
Specifications for HD18 CS-402B 55mm M18 Cordless Circular Saw, 2x 4.0ah Battery Packs and Charger In Tool Bag
  • Power Source
    Battery
  • Brushed or Brushless
    Brushed
  • Supply Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Bore
    15.87mm
  • Battery Capacity
    4A·h
  • Blade Diameter
    165mm
  • MFR Part No.
    4933441403
  • Product Type
    Cordless Circular Saw
  • Model Number
    HD18CS-402B
  • Number of Batteries Supplied
    2
  • Noise/Vibration Information
    Sound Power Level 93 dB(A)
    Sound Pressure Level 83 dB(A)
  • No Load Speed
    3, 500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome