HS7100 Circular Saw without Riving Knife 1400W 110V - MAKHS7100L

Order Code: ZT4037878S

£204.99 Inc VAT (20%)


Description

The Makita HS7100 190mm Circular Saw has been developed as the successor to the 5705R. It features a compact and lightweight design without riving knife. It has an ergonomically designed soft grip covered with non-slip elastomer and a large ejection port. The single action lever allows the rip fence to be attached and removed easily, and there is a positive stop at 45°. There is also a maximum cutting angle up to 50° and a precision bevel adjustment can be made at 45°. Specifications: Input Power: 1, 400W. No Load Speed: 5, 500/min. Blade: 190 x 30mm Bore. Max. Cut: @90º 67mm, @45º 48.5mm, @50º 43.5mm. Weight: 4.0kg.

See full description
Specifications for HS7100 Circular Saw without Riving Knife 1400W 110V - MAKHS7100L
  • Depth of Cut (45°)
    48.5mm
  • Input Power
    1400W
  • Blade Diameter
    190mm
  • Power Source
    Corded 110V
  • Depth of Cut (90°)
    67mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome