0
1

M18 Fuel 66MM Circular Sawbody Only

Order Code: ZT3669932S

£319.99each Inc VAT (20%)
£639.98 minimum order value

Minimum order quantity: 2.

Description

The M18 FUEL™ circular saw delivers the power to rip cut at the same feed rate of an equivalent AC circular saw. Possessing the ability to cut 750 pieces of 90mm x 45mm pine stud on one 12.0 Ah battery charge, the product also boasts a POWERSTATE™ brushless motor and REDLINK PLUS™ electronics for overall product longevity. This product is supplied as the tool body only, batteries are to be purchased separately.

Features and Benefits
• Next generation POWERSTATE™ brushless motor guarantees enhanced performance
• REDLINK PLUS™ electronics ensure optimum performance even over time
• 190mm blade delivers a 66mm depth of cut which enables the saw to cut 3 stacked OSB boards
• Durable metal rafter hang hook makes it easy for you to store the tool and keep your workspace safe and clean
• Vacuum adaptor that is supplied with the product fits directly to all MILWAUKEE® dust extractors (sold separately)

Typical Applications
• DIY
• Construction
• Carpentry

See full description
Specifications for M18 Fuel 66MM Circular Sawbody Only
  • Series
    M18 FUEL
  • Blade Diameter
    190mm
  • Bore
    30mm
  • Brushed or Brushless
    Brushless
  • Cutting Capacity
    Max. Cutting Depth 90°, 66mm
    Max. Cutting Depth 45°, 48mm
  • Power Source
    Battery
  • Battery Type
    Li-ion
  • Supply Voltage
    18V
  • MFR Part No.
    4933464725
  • No Load Speed
    5, 800rpm
  • Weight
    5.4kg
  • Model Number
    M18 FCS66-0
  • Product Type
    Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome