M18 Fuel Metal Circular Saw Body Only
0
1

M18 Fuel Metal Circular Saw Body Only

Order Code: ZT3669928SCopy

£499.99 Inc VAT (20%)


Description

The Milwaukee® M18 FUEL™ Circular Saw is the first 18V cordless metal circular saw to offer a powerful 66mm cutting depth, delivering the performance of an 1800W corded tool with the convenience of cordless operation. Designed for efficiency and safety, it includes a performance light indicator, an electric brake, and a built-in metal chip collector for a cleaner work environment.

Features and Benefits
• Cuts faster than corded models with all the cordless advantages
• Compatible with Milwaukee guide rail for quick, precise cuts
• Performance light prevents overload by signalling excessive pressure
• Electric brake stops the blade in under a second for maximum safety
• Large metal chip collector keeps the workspace cleaner
• Dry-cutting tech ensures fast, clean, and burr-free metal cuts

See full description
Specifications for M18 Fuel Metal Circular Saw Body Only
  • Supply Voltage
    18V
  • MFR Part No.
    4933471641
  • Series
    M18 FUEL
  • Cutting Capacity
    66mm
  • Blade Diameter
    203mm
  • Power Source
    Battery
  • Bore
    15.87mm
  • Product Type
    Circular Saw
  • Model Number
    M18 FMCS66-0C
  • Battery Type
    Li-ion
  • Blade Thickness
    1.8mm
  • Weight
    6kg
  • No Load Speed
    4, 000rpm