M18BLCS66-0 M18 Brushless 66mm Circular Saw - Body Only Version - No Batteries or Charger Supplied
0
1

M18BLCS66-0 M18 Brushless 66mm Circular Saw - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT3759604SCopy

£299.99 Inc VAT (20%)


Description

• M18™ brushless circular saw with a 190 mm blade giving a 66 mm depth of cut which enables the saw to cut three stacked 19 mm OSB boards.

• REDLINK™ overload protection electronics in tool and battery pack.

• REDLITHIUM-ION™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.

• Durable metal rafter hang hook for work space management and safety.

• Vacuum adaptor supplied fits directly to all Milwaukee® dust extractors.

•Pressed aluminum shoe for maximum durability.

• Integrated LED light.

• 50° bevel capacity with a 46 mm depth of cut.

• Flexible battery system: works with all Milwaukee® M18™ batteries.

See full description
Specifications for M18BLCS66-0 M18 Brushless 66mm Circular Saw - Body Only Version - No Batteries or Charger Supplied
  • MFR Part No.
    M18BLCS66-0
  • Battery Type
    Lithium-Ion
  • Supply Voltage
    18V
  • Bore
    30mm
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Blade Diameter
    190mm
  • No Load Speed
    5000rpm
  • Model Number
    M18BLCS66
  • Product Type
    Cordless Circular Saw
  • Noise/Vibration Information
    Sound Power Level 94.2 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome