0
1
2
3
4
5
6
7
8
9
10
11
12
13

S185CCSL Industrial Circular Saw 1600W 240V EVLS185CCSL

Order Code: ZT2422997S

£119.99 Inc VAT (20%)


Description

The Evolution S185CCSL Industrial Circular Saw has a heavy-duty, portable design that is ideal for cutting steel plate, box sections, scaffolding, cladding and roofing. When cutting steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks unlike alternative methods. A 0-45 bevel tilt enhances the versatility of the saw. With an easily adjustable depth of cut, plus a clear visibility panel to aid accurate cutting. Other features include a safety switch with overload protection and an auto-debris collection system, which collects chipping automatically. Supplied with 1 x 185mm Mild Steel TCT Blade, 1 x Parallel Edge Guide, 1 x Hex Key and 1 x Instruction Manual. Specification Input Power 1,600W No Load Speed 3,700/min. Cutting Capacities Mild Steel Plate Max. Thickness 8mm Mild Steel Box Section Max. Wall Thickness 3mm Mild Steel Box Section/Pipe @90 64mm, @45 35mm Blade 185 x 20mm Bore Bevel Capacity 0-45 Weight 5.9kg 1 x Evolution S185CCSL Industrial Circular Saw 240V Version

See full description
Specifications for S185CCSL Industrial Circular Saw 1600W 240V EVLS185CCSL
  • Depth of Cut (90°)
    64mm
  • Blade Diameter
    185mm
  • Depth of Cut (45°)
    35mm
  • Bore Diameter
    20mm
  • Input Power
    1600W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome