Te-Cs 18/190 LI Bl - Solo Circular Saw 18V Bare Unit

Order Code: ZT3115828S

£139.99 Inc VAT (20%)


Description

The Einhell TE-CS 18/190 Li BL - Solo Circular Saw delivers more power and longer running times. Its high-quality base plate is made of aluminum. Easy to operate, with tool-free adjustment (cutting depth, tilt angle) and easy saw blade changes thanks to the spindle lock. Fitted with a large handle helps prevent fatigue when working. The splitter adapts to the cutting depth, while the parallel stop enables precise cuts. LED lighting ensures optimum illumination of the working area. Its also equipped with a dust extraction adaptor. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This circular saw comes as a Bare Unit, NO battery or charger. 2.5Ah batteries or higher are recommended for best results. Supplied with: 1 x Carbide Saw Blade 190 x 20mm x 24T. Specifications: No Load Speed: 3, 800/min.Max. Cutting Depth: @90° 65mm, @45° 45mm.Blade: 190 x 20mm Bore.Weight: 3.23kg.

See full description
Specifications for Te-Cs 18/190 LI Bl - Solo Circular Saw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    20mm
  • Blade Diameter
    190mm
  • Depth of Cut (45°)
    45mm
  • Depth of Cut (90°)
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome