Te-Cs 18/89 LI - Solo Mini Circular Saw 18V Bare Unit

Te-Cs 18/89 LI - Solo Mini Circular Saw 18V Bare Unit

Order Code: ZT3115644SCopy

£89.99 Inc VAT (20%)


Description

The Einhell TE-CS 18/89 Li - Solo Mini Circular Saw is small, light and comfortable to use, making it pleasant to work with. A high-quality aluminium saw table ensures optimum stability.The cutting depth can be adjusted without tools. Thanks to the spindle lock, changing the saw blade is also very easy. There is also a vacuum cleaner adaptor incorporated into housing, ensuring a clean workplace. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This circular saw comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Rip Fence, 1 x TCT Blade 89mm and 1 x HSS Blade 89mm Specifications: No Load Speed: 2, 500/min.Cutting Depth: Wood 28mm.Blade: 89mm.Weight: 1.77kg.

See full description
Specifications for Te-Cs 18/89 LI - Solo Mini Circular Saw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Blade Diameter
    89mm