Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
CC07 80 x 30mm Slotted End Clamp
By Indexa
Order Code:
ZT1125809X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.45
6%
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/cc07-80-x-30mm-slotted-end-clamp/p/ZT1125809X
Add to quotation
Schedule an order and save 5%
View all Clamping Components
Description
CC07
Material: medium carbon steel.
Hardness: HRC 32 - 38.
Surface finish: black oxide.
See full description
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome