BBQ Paint Aerosol Black Matt 400ml

Order Code: ZT2597236S

£13.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Hammerite Barbecue Paint is specially formulated for use on the exterior of metal barbecues to bring them back to life. It provides protection and preserves the life of metal. The paint is abrasion resistant and resists cracking and flaking. It has a high tolerance to heat, resisting up to 600°C. This barbecue spray paint offers a beautiful matt coat that is exceptionally durable, and provides resistance against fading due to wind, sun and rain. Quick drying and with no primer required, this paint saves valuable time. Supplied in an aerosol container for easy, quick application.

See full description
Specifications for BBQ Paint Aerosol Black Matt 400ml
  • Colour
    Black
  • Type
    BBQ
  • Applications
    Aerosol
  • Size
    400ml
  • Paint Type
    BBQ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome