Brass Hammer Brass Handle 800 G Length 230 mm

Order Code: ZT4130902S

£189.99 Inc VAT (20%)


Description

Brass hammer, brass handle, 800 g, length 230 mm. Supplied = assembled. Length = 230 mm. Diameter = 26 mm. Hammer head weight = 800 g. Partial length L2 = 83 mm. Handle type = brass. Weight = 0.8 kg. Product type = brass hammers. Solid brass model. Does not damage material.

Specifications for Brass Hammer Brass Handle 800 G Length 230 mm
  • Material
    Brass
  • Diameter
    26mm
  • Product Type
    Brass Hammer
  • Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome