Claw Hammer Steel Shaft 227g (8oz) FAICAS8

Order Code: ZT1278740P

£11.39 Inc VAT (20%)


Description

The Faithfull Carpenter&rsquos Hammer with precision ground and hardened curved claws to withstand the most heavy nail pulling. The securely fitted steel shaft providing maximum leverage. Each hammer is individually tested for weight tolerance, steel ingredients, crack testing, measured hardness, manufacturing processes, heat treatment and overall dimensions. Features Hardened and heat-treated head. Precision ground striking face. Sturdy claw for nail pulling. Tubular steel shaft. Rubber non-slip handle grip. Weight 227g (1/2lb)

See full description
Specifications for Claw Hammer Steel Shaft 227g (8oz) FAICAS8
  • Head Weight
    227g
  • Face Style
    Smooth
  • Claw Type
    Curved Claw
  • MFR Part No.
    FAICAS8
  • Weight
    227g (8oz)
  • Grip Type
    Rubber
  • Head Type
    Curved Claw
  • Face Type
    Smooth
  • Shaft Material
    Steel
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome